Asher Adjustable Gray Faux Leather and Black Finish Bar Stool

  • Mfr # LCARBABLBLGR

  • Zoro # G113079495


product price:  $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCARBABLBLGR
Zoro #
G113079495
UPC #
721535757947
Country of Origin
China

Description

Reenergize your living area with the Asher Adjustable Gray Faux Leather and Black Finish Bar Stool from Armen Living. The wide seat and back of the Asher are formed around an incredibly comfortable foam padded cushion - keeping you comfortable for as long as you're seated. The Asher is built with two amazing features in mind: a 360-degree swivel function and an adjustable height lever. Though an excellent fit for the kitchen or bar, the Asher's look makes it great for enhancing the aesthetic of just about any room in your house. The Asher is available in your color choice of gray, cream, or black faux leather with chrome finish or gray faux leather with black finish. Product Dimensions: W:19 x D:19 x H:33 - 41 x SH:24 - 33


  • SWIVEL STOOL - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
  • WEIGHT CAPACITY: 250 lbs
  • Product Dimensions:W: 19 x D: 19 x H: 33 - 41 x SH: 24 - 33 x Weight: 18
  • COMFORTABLE DESIGN - This stool was designed with ergonomic principles, shaping around your back with a wide seat for extra room. The soft foam-padded cushions offer extreme comfort, which helps to support and relax your back and body.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
  • Seat Dimensions: Height: 24 - 33 x Depth: 16 x Width: 17 x Back Width: 15 x Back Height: 12 x Leg Height: 21 - 30 x Arm Height: 27 - 36

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.