Shop ARMEN LIVING

Aspect Adjustable Racing Gaming Chair in Black Faux Leather and Dark Gray Mesh

  • Mfr # LCASGCGRYBLK
  • Zoro # G513076612

product price: 
$
213.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCASGCGRYBLK
Zoro #
G513076612
UPC #
840254331747
Country of Origin
China

Description

Add some style to your gaming room or home office with the Aspect Adjustable Gaming Chairs with Lumbar Support Pillow from Armen Living. This high back gaming chair is perfect to use whether you are gaming on a pc computer or gaming console system. This racing style gaming chair is equipped with headrest and lumbar pillows as well as padded arm rests keep you comfortable and allow you to fully immerse yourself into your video games, work, or writing. The faux leather and mesh upholstery adds a touch of style while offering exceptional support. Full swivel motion is offered and the adjustable seat height ranges from 17” to 21” with the ease. This office chair ships in one box and comes with all the hardware required for easy and quick assembly. The ergonomic design promotes a comfortable seated position and helps maintain neutral, balanced posture to reduce pressure or pain. This ergonomic desk chair makes a great gaming chair for kids or adults due to its adjustable height. Adjustable tilt rock tension and high-density foam cushions offer ultimate convenience and allows you to do your pc gaming, console gaming, or work with ease. This racing chair is available in black faux leather upholstery and your choice of red, gray, or black mesh accents.


  • PRODUCT DIMENSIONS - 26" L x 27" W x 45" - 49" H / PILLOW - 8" L x 1" W x 8" H
  • EASY SET UP - This office gaming chair ships in one box, and includes all of the necessary hardware for easy and quick assembly.
  • ADJUSTABLE SEAT HEIGHT - The Aspect racing gaming chair has an adjustable seat range of 17 to 21 inches.
  • COMFORT FUNCTION - This desk chair features padded arm rests, swivel function and a 15 degree tilt mechanism for ultimate comfort.
  • COLOR VARIATIONS - This racing chair is available in black faux leather upholstery and your choice of red, gray, or black mesh accents.
  • BUILT TO LAST - This gaming racing chair includes a reinforced 5-star base offers long lasting structural support, it can support up to 265lbs and it features durable and long lasting faux leather upholstery.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.