Desk
- Mfr # 7611OC
- Zoro # G623434708
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
ADA Compliant
Includes Game Top
No Game Top
Overall Depth
22 in
Support Style
Bolt to Wall
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7611OC
- Zoro #
- G623434708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 22 in
- Overall Height
- 31 in
- Overall Width
- 38 in
- Fits Chest Size
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
Details
- ADA Compliant
- ADA Compliant
- Includes Game Top
- No Game Top
- Support Style
- Bolt to Wall
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Wall Mount Desk
- Item
- Desk
- Frame Color
- Overcast
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Adequate Knee/Toe Space and Clear Floor Space for Front Approach, Easy to Clean, Sanitize and Maintain
- Shape
- Rectangle
- Standards
- ISO 22196
- Tabletop Color
- Overcast
- Assembly
- Partially Assembled
- Product Type
- Wall-Mount Desk
- Tabletop Material
- Polyethylene
Description
Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.