Shop ARMEN LIVING

Atherik Counter Stool in Black Metal with Gray Faux Leather

  • Mfr # 840254335875
  • Zoro # G813076794

product price: 
$
232.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254335875
Zoro #
G813076794
UPC #
840254335875
Country of Origin
China

Description

Give a chic and stylish update to your home or apartment with the Atherik Counter or Bar Height Stool in Faux Leather and Metal by Armen Living. This kitchen barstool incorporates a barrel style seat with a striking L-shaped cantilever base to achieve a minimal design that keeps the chair aloft, offers outstanding support, and delivers a contemporary silhouette. This metal bar stool is upholstered in faux leather. Faux leather does not crack easily and is stain resistant, does not fade easily and is also UV resistant. This modern bar stool is ideal for your kitchen island, pub table, home bar, or adjustable desk. Use universally in your home from your kitchen to your home office and allow its versatility to shine. The Atherik barstool is available in a counter or bar seat height and comes in a brushed stainless steel finish with black, gray, or white faux leather upholstery or a black finish with black or gray faux leather upholstery.


  • PRODUCT DIMENSIONS - W: 20 x D: 20 x H: 34 x Seat H: 24
  • CANTILEVER BASE - The stools feature a striking L-shaped cantilever base to achieve a minimal design that keeps the chair aloft, offers outstanding support, and delivers a contemporary silhouette.
  • COLOR PREFERENCES - The Atherik stool is available in a brushed stainless steel finish with black, gray, or white faux leather upholstery or a black finish with black or gray faux leather upholstery.
  • BUILT TO LAST - This durable bar or counter stool is constructed from quality materials allowing for a 400lb weight capacity per seat.
  • UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered! The Atherik is available in your choice of a 28 or 24 inch seat height option.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.