Atlantis 26in Backless Counter Stool with Matte Black Iron and Vintage Gray Faux Leather
- Mfr # LCAT26BLKVGRY
- Zoro # G314674871
Key Features
Specifications
Product Information
- MFR #
- LCAT26BLKVGRY
- Zoro #
- G314674871
- UPC #
- 840254343573
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Length
- 26 in
- Height
- 17 in
Details
- Finish
- Black
- Material
- Iron, Manufactured Eucalyptus, Polyurethane, Polyvinychlorid, Foam
- Color
- Vintage Gray
Description
Embrace the effortless style and versatility of our Atlantis Counter or Bar Height Stool in Faux Leather and Metal by Armen Living. With a sleek and airy profile, our barstool offers lasting style and convenience. The robust and seamlessly flowing Z-shaped metal base of this stool lends a distinctively modern and chic appeal to any room. The curved and contoured seat is cushioned with 2.5-inches of high-density foam and upholstered in a sumptuous layer of faux leather. Faux leather remains fade, water, and stain-resistant to offer easy care and maintenance; we recommend dusting regularly and wiping clean with a damp cloth. This contemporary barstool remains lightweight and portable, so you can redecorate for any occasion. It offers flexible seating anywhere from your kitchen island, pub table, eat-in kitchen, home bar, or adjustable desk in a home office. Its sturdy and durable construction ensures years of use. This barstool frame includes a convenient footrest to give you additional support, while the backless design makes it easy to store under a counter to free up more of your floor space. The Atlantis Counter or Bar Height Stool is available in Matte Black Iron with Vintage Gray Faux Leather or in 26-inch counter height versions finished in Brushed Stainless Steel with Gray, Black, or White faux leather to serve as a versatile and effortless addition to your modern home.
- •PRODUCT DIMENSIONS - W: 17 In. x D: 17 In. x H: 26 In. x Seat H: 26 In.
- •PORTABLE CONVENIENCE- The Counter or Bar Stool is lightweight and can be carried anywhere to offer flexible setting and easy redecorating. The backless design means the Atlantis can be tucked away underneath countertops, making smaller spaces more maneuverable.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! The Atlantis comes in your choice of 26" counter height or 30" bar height option.
- •COLOR OPTIONS - Available in Matte Black Iron with Vintage Gray Faux Leather, or available in 26-inch seat height with Brushed Stainless Steel and Black, Gray, or White Faux Leather.
- •UNIVERSAL APPLICATION – Use this bar or counter stool in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- •BUILT TO LAST – Featuring a durable and sturdy construction this stool can last for a lifetime.
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture. This barstool ships in one box and comes fully assembled, allowing you to use it right when it arrives.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.