Shop ARMEN LIVING

Aura White Faux Leather and Brushed Stainless Steel Swivel 26" Counter Stool

  • Mfr # LCAUBABSWH26
  • Zoro # G913077738

product price: 
$
207.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCAUBABSWH26
Zoro #
G913077738
UPC #
721535754830
Country of Origin
China

Description

The Aura 26" White Faux Leather and Brushed Stainless Steel Swivel Counter Stool from Armen Living integrates all of our wonderful features into one perfect stool. The Aura was crafted with your convenience in mind - offering a 180-degree swivel function to enhance your mobility while you remain seated. Speaking of remaining seated - the Aura features an especially comfortable foam padded seat cushion, as well as an open breathable back that will make you want to stay seated and relax. The metal frame is lightweight, yet durable - capable of holding up to 250 pounds! The Aura is available in your choice of 26" counter height and 30" bar height. Also available in your color choice of black or Gray faux leather with black metal or Gray or white faux leather with brushed stainless steel. Product Dimensions: 22"W x 24"D x 37"H SH: 26"


  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful 180-degree swivel function allows for extraordinary mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • BUILT TO LAST - These stools provide stability with their strong steel 4-leg base, giving you a stable foundation that will always offer optimal comfort.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! The Aura comes in your choice of 26" counter height or 30" bar height options.
  • Product Dimensions: 22"W x 24"D x 37"H SH: 26"
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Aura is available in your choice of black or gray faux leather with black finish; also available in gray or white faux leather with brushed stainless steel finish.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
  • Seat Dimensions: Seat H: 26 x Seat D: 17 x Seat W: 16 x Seat Back H: 11

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.