Set of Two Black Faux Leather and Metal Low Back Counter Height Bar Chairs, 2PK
- Mfr # 555071
- Zoro # G322810636
product price:Â
$
253.99
/pk of 2, $127.00/ea
Free Shipping & Returns
Key Features
Finish
Matte
Seat Color
Black
Assembly Required
Full Assembly Needed
Seat Style
Bucket
Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555071
- Zoro #
- G322810636
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 38 in
- Length
- 20 in
- Width
- 21 in
Details
- Finish
- Matte
- Seat Color
- Black
- Assembly Required
- Full Assembly Needed
- Seat Style
- Bucket
- Bar Chair Type
- Counter Height
- Seat Material
- Metal
- Item
- Bar Chairs
- Capacity
- 250 lb
- Number of Stools Included
- 2
Description
Bring a trendy bar vibe to your space, with this set of two black faux leather and metal low back counter height bar chairs. A sleek black monotone color gives this metal and faux leather stool a fresh and updated look. The bucket shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 38-inch h x 21-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.