Shop ARMEN LIVING

Basila Swivel Bar Stool in Gray Oak Wood Finish with Gray Fabric

  • Mfr # 840254332249
  • Zoro # G313078793

product price: 
$
214.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254332249
Zoro #
G313078793
UPC #
840254332249
Country of Origin
Viet Nam

Description

Modern design collides with high quality materials and creates a functional work of art that is the Basila Swivel Bar or Counter Stool in Wood with Fabric Upholstery. The Basila swivel bar stool comes as a welcome addition whether you’re furnishing a new place or updating your kitchen or dining space for a fresh new look. Entertaining is a breeze with the swivel mechanism. The 180-degree memory swivel or ‘spin-back’ seat allows you to swivel either way and the seat always returns to forward facing position when you stand up. The sturdy 4 leg base is constructed from rubberwood. Rubberwood is a durable hardwood belonging to the maple family. Its dense grain character makes it a stable construction material that is naturally resistant to fungus and bacteria. The wood base is further complimented by the soft upholstery. The long-term durability of polyester makes it an ideal choice of stool upholstery fabric for families with children and pets. Polyester upholstery is water repellent, stain resistant, budget friendly, and less prone to discoloration. The combined features of the Basila counter or bar height stools make for an easy choice! This modern bar stool is available in your choice of a 26 inch or 30 inch seat height and comes in a brown oak wood finish with beige or taupe fabric, or a gray oak wood finish with gray or pearl fabric upholstery.


  • PRODUCT DIMENSIONS - 40.5" H x 22.5" W x 19" L x 30" Seat H
  • DURABLE MATERIALS - Rubberwood is a durable hardwood belonging to the maple family. Its dense grain character makes it a stable construction material that is naturally resistant to fungus and bacteria.
  • UNIVERSAL APPLICATION – Use this bar or counter stool in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
  • SWIVEL STOOL - The wonderful full 180-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • UPGRADED UPHOLSTERY - Polyester is one of the easiest fabrics to clean, this is because any stains do not soak into the fabric, but rather it only allows the stain to rest on top of it, making for a very easy fabric to deal with in the event of a mess.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.