Shop ARMEN LIVING
Create Account
Basila Swivel Counter Stool in Brown Oak Wood Finish with Beige Fabric
- Mfr # 840254332171
- Zoro # G213077636
product price:Â
$
203.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840254332171
- Zoro #
- G213077636
- UPC #
- 840254332171
- Country of Origin
- Viet Nam
Description
Modern design collides with high quality materials and creates a functional work of art that is the Basila Swivel Bar or Counter Stool in Wood with Fabric Upholstery. The Basila swivel bar stool comes as a welcome addition whether you're furnishing a new place or updating your kitchen or dining space for a fresh new look. Entertaining is a breeze with the swivel mechanism. The 180-degree memory swivel or 'spin-back' seat allows you to swivel either way and the seat always returns to forward facing position when you stand up. The sturdy 4 leg base is constructed from rubberwood. Rubberwood is a durable hardwood belonging to the maple family. Its dense grain character makes it a stable construction material that is naturally resistant to fungus and bacteria. The wood base is further complimented by the soft upholstery. The long-term durability of polyester makes it an ideal choice of stool upholstery fabric for families with children and pets. Polyester upholstery is water repellent, stain resistant, budget friendly, and less prone to discoloration. The combined features of the Basila counter or bar height stools make for an easy choice! This modern bar stool is available in your choice of a 26 inch or 30 inch seat height and comes in a brown oak wood finish with beige or taupe fabric, or a grey oak wood finish with grey or pearl fabric upholstery.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.