Benjamin 26in Swivel Counter Stool in Brushed Stainless Steel with Gray Faux Leather
- Mfr # LCBEBABSVGRY26
- Zoro # G614674977
Key Features
Specifications
Details
- MFR #
- LCBEBABSVGRY26
- Zoro #
- G614674977
- UPC #
- 797247604510
- Country of Origin
- China
- Finish
- Stainless Steel
- Material
- Stainless Steel, Faux Leather, Foam, Composite Wood
- Color
- Gray
Dimensions
- Height
- 21.5 in
- Length
- 38 in
- Width
- 17.5 in
Description
The Benjamin bar stool and counter height stool collection offers multiple color and finish variations to match your design theme. Our metal and faux leather construction creates a durable and easy-to-maintain option for your everyday needs. This barstool is ideal for your kitchen island, pub table, bar table, or adjustable desk. It can be universally used in your home, from the kitchen to home office, allowing its versatility to shine. The seat is upholstered with faux leather, which resists cracking, staining, fading, and is also UV resistant. It features a full 360-degree smooth gliding swivel chair function, providing maximum mobility and allowing you to change directions with ease. This swivel bar or counter stool easily incorporates into any home and is available in your choice of black metal, with black or gray faux leather upholstery, brushed stainless steel, with black, gray, or white faux leather, or brown metal with chocolate faux leather upholstery. All Benjamin counter and barstool options come in your choice of 26-inch or 30-inch seat height.
- •PRODUCT DIMENSIONS - W: 17.5 In. x D: 21.5 In. x H: 38 In. x Seat H: 26 In.
- •SWIVEL FUNCTION - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- •UPGRADED FABRIC - Stools are upholstered in a luxurious faux leather, soft to the touch and comfortable to sit on for hours on end. Makes clean up a breeze and easily wipe away any spills in seconds, allowing you more time to enjoy your purchase.
- •COLOR PREFERENCES - The Benjamin is available in a black metal with black, or gray faux leather upholstery, brushed stainless steel with black, gray, or white, faux leather, or brown metal with chocolate faux leather upholstery.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! This stool comes in 26" counter height or 30" bar height options.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.