Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bergen 87" Pewter Genuine Leather Square Arm Sofa

  • Mfr # LCBE3PW

  • Zoro # G113076449


product price: $1,948.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCBE3PW
Zoro #
G113076449
UPC #
721535753055
Country of Origin
China

Description

Be embraced by the comfortable cushioning of the Bergen Genuine Leather Sofa. With its plump foam-padded cushioned back, the Bergen Sofa provides you with all the support you need to sit down and relax as long as you want. The Bergen features the combination of square armrests and slanted legs work to provide a unique eye-catching look that stands out. The stylish upholstery is comprised of 100% genuine leather, which is an additional element of refinement, making this a wonderful statement piece for any living area. The Bergen sofa is available in dove gray, espresso, and pewter genuine leather. We stand by the quality, the craftsmanship, and the integrity of our product by offering a 1-year warranty for all our products. We want our customers to enjoy our product and we will always be there to help with our top-notch customer service support.


  • COMFORTABLE DESIGN - This sofa was designed with incredibly soft foam-padded cushions that offer extreme comfort and keeps you in a constant state of relaxation. The genuine leather upholstery is a welcomed addition that feels wonderful on your body. Once you sit down, you won't want to get up!
  • BUILT TO LAST - The wooden sofa frame is crafted to be sturdy, strong, and stable; giving you years of enjoyment with this amazing sofa! The weight capacity is 750 pounds.
  • GENUINE LEATHER - Our products are made with the highest quality materials - from the frame to the upholstery material, never compromising for our customers. This chair features soft, durable 100% genuine leather upholstery.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Bergen is available in Dove Gray, Espresso, or Pewter.
  • EASY ASSEMBLY: This item comes ready to be assembled hassle-free with detailed instructions. This sofa ships with all of the necessary tools and can be completed in under an hour!

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.