Shop ARMEN LIVING
Create Account
Bradley Steel Framed Side Chair in Black Powder Coated Finish and Walnut Glazed Wood
- Mfr # LCBDSIBLWA
- Zoro # G413076446
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCBDSIBLWA
- Zoro #
- G413076446
- UPC #
- 721535744169
- Country of Origin
- China
Description
The Bradley Black Coated Finish and steel frame open back side chair are both simple but elegant in any open space. It featured a solid plywood seat with black steel back frame and arme rest for an blend of an industrial look. These chairs are available in black brushed wood and black powder coated finish. The Bradley Chair work as dining chairs, side or accent chairs to in any room in your home. Included: 1 Chair Finish: Black Powder Coated finish with Walnut Glazed Wood Material: Black Steel,Plywood Assembly Required: Yes Ships In: 1 Boxes Product Dimensions: 20.2 in. W x 22.7 in. D x 31.75 in. H NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings in.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.