
Brandy 30" Bar Height Swivel Gray Fabric and Espresso Wood Bar Stool
Mfr # LCBDBAESGR30
Zoro # G213076653
Specifications
Product Information
Description
The Armen Living Brandy 30" Bar Height Swivel Gray Fabric and Espresso Wood Bar Stool is the perfect addition to any modern household. With chic channel stitching across the back of the stool, a retro and modern style collaboration takes place. The Brandy bar stool offers you full mobility with the 360-degree swivel motion and allows you to easily engage with your friends and family regardless of their place in the room! The soft fabric upholstery is wrapped around high-density foam cushion making for a comfortable and durable bar seat that will last for many years to come. The wooden base features a convenient footrest that allows you to sit comfortably as long as you please. The armless design of the Brandy easily allows you to pull this seat up to your kitchen island, peninsula counter, or home bar! Easily incorporate the Brandy stool to your home regardless of your existing style theme. The feet are tipped with floor protectors, assuring the bar stool will not slip or scratch your floors when moved. The Brandy Bar or Counter Stool features a beautiful espresso wood finish and is available in your choice of a 26” or 30” seat height with Gray or Tan fabric upholstery.
- PRODUCT DIMENSIONS- W: 22.5 x D: 23 x H: 43.5 x Seat H: 30.5
- SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
- COLOR PREFERENCES - The Brandy stool features a beautiful espresso wood finish and is available in gray or tan fabric upholstery.
- CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.