Shop ARMEN LIVING

Bravo Contemporary Dining Chair In White Faux Leather and Brushed Stainless Steel Finish, PK2

  • Mfr # LCBRSIWH
  • Zoro # G113078474

product price: 
$
282.99
/pk of 2, $141.50/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCBRSIWH
Zoro #
G113078474
UPC #
638170587559
Country of Origin
China

Description

The Armen Living Bravo contemporary dining chair is a stylish piece sure to enhance the aesthetic of the modern household. This beautiful chair features a brushed stainless steel frame that assures an unmatched degree of durability without compromising on style. The Bravo's ergonomic back and seat are upholstered with high grade faux leather sure to provide an exceptional degree of comfort. The Bravo dining chair is sold in a set of 2 and is ideal when paired with the complementary dark sonata base and clear glass topped Bravo dining table. The Bravo dining chair is available in three distinctive colors: coffee, white, and gray.


  • Bravo Contemporary Upholstered Metal Dining Chair
  • Sturdy brushed stainless steel frame assures style and durability
  • Upholstered barstool features ergonomic seat and back
  • Product Dimensions: 23"W x 17"D x 39"H SH: 19"
  • Available in coffee, white, and gray faux leather
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.