Shop BALI & PARI
See all product information
Create Account
Alexis Natural Rattan Dining Chair
- Mfr # 267-14602-ZORO
- Zoro # G023547541
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Acacia Wood(Internal Frame), Fabric "100% Polyester", Foam
For Use With
Dining Room
Length
24.8 in
Style
Bohemian
Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14602-ZORO
- Zoro #
- G023547541
- UPC #
- 193271494347
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Acacia Wood(Internal Frame), Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Style
- Bohemian
- Color
- Light Honey
- Assembly
- Assembled
Dimensions
- Length
- 24.8 in
- Width (In.)
- 22.4 in
- Height (In.)
- 33.1 in
Description
Relish in an atmosphere of rustic serenity with the lovely Alexis dining chair. Made in Indonesia, this bohemian piece consists of a solid acacia wood frame wrapped in sustainably sourced natural rattan. The lattice backrest lends an airy, breezy display while the sloping outline creates a tranquil silhouette from any angle. The Alexis will arrive fully assembled and is fitted with a removable seat cushion padded with foam and upholstered in soft fabric. Expressing the poise of paradise, the Alexis dining chair uplifts any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.