Bridges 4 Piece King Bedroom Set in Two-Tone Acacia Wood

  • Mfr # SETBRBDKG4A

  • Zoro # G213076684


product price:  $2,967.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETBRBDKG4A
Zoro #
G213076684
UPC #
840254331358
Country of Origin
Viet Nam

Description

Invite the warm textures of acacia wood into your bedroom with the Armen Living Bridges 4 Piece Bedroom Set in two-tone Acacia Wood. Crafted from solid Acacia, this bedroom set displays one-of-a-kind markings and rich wood grains to enliven your bedroom, providing a modern yet rustic aesthetic. The platform bed's tall headboard exuberantly displays a variety of textures and tones to maintain a sleek and sophisticated presence. Acacia wood is a popular choice for furniture because it has many advantages over other types of hardwood. The strength-to-weight ratio of acacia wood is one of the best in the world, making it perfect for furniture that needs to be lightweight but still durable. It is resistant to moisture and pests and does not warp. If you are looking for a durable, long-lasting material for your furniture, then acacia wood is worth considering. The wooden slats ensure your comfortability by allowing air to pass freely beneath your bed, ensuring your mattress maintains its freshness and gives you many more years of enjoyment. Pair with your memory foam, innerspring, or latex mattress. Bringing ultimate warmth and sophistication, the dresser remains elevated upon a sleek black metallic base. It includes six roomy drawers to keep all your workout gear, pajamas, and other essentials organized for a clutter-free storage solution. Featuring two roomy drawers with streamlined handles, the nightstand can keep all your essentials organized behind its warm and inviting facade. This Bridges acacia bedroom set includes 2 nightstands, 1 dresser, and 1 platform bed. The Bridges bedroom set is available with your choice of a king or queen size bed frame.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.