Brielle Outdoor Light Eucalyptus Wood and Charcoal Rope Bar Height Stool

  • Mfr # LCBLBACH30

  • Zoro # G814674999


product price:  $418.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Charcoal / Dark Gray
Material
EUCALYPTUS ROPE
Width
21.5 in
Depth
28 in
Finish
Teak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCBLBACH30
Zoro #
G814674999
UPC #
721535752317
Country of Origin
Viet Nam

Dimensions

Width
21.5 in
Depth
28 in
Length
46 in

Details

Color
Charcoal / Dark Gray
Material
EUCALYPTUS ROPE
Finish
Teak

Description

The Armen Living Brielle Eucalyptus and Rope Outdoor Patio bar and counter stools celebrate the outdoors with a design you will not see anywhere else. Its solid eucalyptus frame naturally repels moisture and is cleverly shaped to imbue a floating armrest aesthetic. Wrapped in resilient regatta rope cording, the seat and back provide a remarkable level of comfort while still allowing the elements to pass through. Enjoy time around the table with loved ones indoor or out! The Brielle Outdoor Patio bar and counter stools are available in your choice of gray rope with an Earth dark finish or charcoal rope with teak light finish.


  • •INDOOR & OUTDOOR USE - The Brielle Eucalyptus and Rope Outdoor Patio Bar or Counter Stool is built to withstand the elements of being used outdoors but its beautiful design allows it to easily transition inside if desired. The Eucalyptus wood is especially resistant to rotting and decay. Its high oil content makes it stand up easily to moisture, it's comfortable to sit on, and it's a sustainable wood. The unique fishbone style rope weave is ideal for water to easily drain through.
  • •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • •COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. These Brielle Outdoor Eucalyptus Wood and Rope Counter and Bar height Stools are available in your choice of a Dark Eucalyptus finish with gray rope or a Light Eucalyptus finish with charcoal rope.
  • •NO ASSEMBLY - Save yourself the time and hassle of assembling your stools by making the purchase of the Brielle Outdoor Light Eucalyptus Wood and Charcoal Rope Counter and Bar Height Stool. These stools ship fully assembled to you and make re decorating a breeze by allowing you go from box to table in no time!
  • •STABLE AND STURDY - This stool provides stability with its strong 4-leg base giving you a stable foundation to sit upon for hours. The solid wood is extended to the footrest and is ideal for propping your feet up while socializing or eating at your outdoor island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • •SOLID WOOD - The exceptionally fast growth of the eucalyptus tree makes it a sustainable resource and a favorite choice for eco-conscious consumers. Eucalyptus wood is especially resistant to rotting and decay. It has a high oil content that makes it stand up easily to moisture. The Brielle Outdoor Light Eucalyptus Wood and Charcoal Rope Counter and Bar Height Stool is the perfect solid wood addition to your outdoor space.
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.