Brigden Gray Faux Leather and Black Metal Swivel 26" Counter Stool

  • Mfr # LCBRBABLGR26

  • Zoro # G613077700


product price:  $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCBRBABLGR26
Zoro #
G613077700
UPC #
721535755189
Country of Origin
China

Description

Enjoy an abundance of modern flair with the Brigden Faux Leather and Black Metal Swivel Bar Stool. The Brigden 26-inch Swivel Counter Stool from Armen Living will bring an abundance of modern and contemporary flair into your home. The Brigden features a 180-degree swivel function that allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home! This cozy stool features a bucket seat and full-height back that are offer enough support to sit for hours. The tall seat back, wide seat cushion, and cushioned arms offer exceptional room and comfort. The Brigden powder-coated metal frame is crafted to be extra sturdy with its four leg base, convenient footrest, and is strong enough to support up to 250 pounds! This seat was thoughtfully designed from the water and stain-resistant faux leather that wipes clean with water or mild soap to the included floor protectors - this piece is ready for any type of flooring and any occasion. The Brigden barstool is available with a 26-inch seat height and 31-inch arm height, which is perfect for fitting under countertops while leaving enough room for you to sit comfortably. This exceptionally stylish yet plush bar stool is available in your color choice of black or gray faux leather.


  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful 180-degree swivel function allows for extraordinary mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • Product Dimensions: 21"W x 23"D x 36"H SH: 26"
  • Seat Dimensions - W: 18 In. x D: 17 In. x H: 26 In. x Back H: 9 In.
  • BUILT TO LAST - These stools provide stability with their strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! The Brigden comes in your choice of 26" counter height or 30" bar height options.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Brigden is available in your choice of black or gray faux leather with black finish.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products