Brody Adjustable Height Swivel Gray Faux Leather and Black Wood and Metal Base Bar Stool
- Mfr # LCBOBABLGR
- Zoro # G713077648
Specifications
Details
- MFR #
- LCBOBABLGR
- Zoro #
- G713077648
- UPC #
- 721535744008
- Country of Origin
- China
Description
Add a touch of modern glamour to your kitchen island, peninsula counter, or home bar with the Brody Adjustable Height Swivel Gray Faux Leather and Black Wood and Metal Base Bar Stool. The Brody bar stool features a beautiful silhouette that’s sure to become a conversation piece at parties or gatherings. The rounded back and seat are cushioned with high-density foam and wrapped in beautiful gray faux leather upholstery. The opening between the seat and back allows for breathable easy seating and the metal accent brings the mixed materials together in harmony. The Brody adds convenience to your life with the adjustable seat height, full 360-degree swivel, and footrest. The swivel motion gives full mobility and you’re able to easily engage with your friends and family regardless of their place in the room! The pedestal stool base keeps you firmly planted in one place while the faux leather upholstery makes cleanup a breeze! This kitchen stool is functional, stylish, and comes with a black metal base and accents as well as a black brushed wood back and gray faux leather upholstery.
- PRODUCT DIMENSIONS- W: 21 x D: 22.25 x H: 35.5-43.5 x Seat H: 24.5-32.5
- SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- BUILT TO LAST - These stools provide stability with their strong metal pedestal base, giving you a stable foundation that will always offer optimal comfort.
- CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
- MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.