Aspen Adjustable Swivel Gray Faux Leather and Walnut Wood Bar Stool with Black Base
- Mfr # LCASBAWABLGR
- Zoro # G313076584
Specifications
Details
- MFR #
- LCASBAWABLGR
- Zoro #
- G313076584
- UPC #
- 721535754687
- Country of Origin
- China
Description
The Armen Living Aspen Adjustable Swivel Faux Leather and Walnut Wood Bar Stool is an ideal addition to any home. The adjustable seat height functionality allows you to use this stool at your kitchen island, home bar, or peninsula without having to worry about the surface height. The convenient swivel function optimizes everyday use or entertaining, keeping everyone engaged regardless of their place in the room. The plush padded and high-density foam seat and back rest atop a strong pedestal base that creates a sturdy and comfortable seating experience. Wrapped in luxurious faux leather upholstery and complimented by beautiful walnut wood accents, the Aspen stool has a mid-century silhouette exudes timeless beauty that will last for many years to come. The Aspen Adjustable Swivel Faux Leather and Walnut Wood Bar Stool is available in black, gray, or cream upholstery with walnut wood accents and a black or chrome metal base.
- PRODUCT DIMENSIONS - W: 21 x D: 20.5 x H: 37-45 x Seat H: 24.5-33
- ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- MIXED MATERIALS – Mixing materials, colors and textures elevates a space’s style and creates a fresh effect. This stool features wood, metal, and beautiful faux leather upholstery.
- SWIVEL STOOL - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
- COLOR PREFERENCES – The Aspen Stool is available in your choice of a black base with black or gray faux leather upholstery or a chrome base with cream or gray faux leather upholstery with walnut wood accents.
- NO HASSLE ASSEMBLY - Look no further for a beautiful, functional, and easy to assemble bar or counter stool for your home. These stools require assembly and come with clear and concise step by step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.