Bronson 29" Bar Height Swivel Bar Stool in Black Finish and Black Faux Leather

  • Mfr # 721535761852
  • Zoro # G013078543
product price: 
$
231.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
721535761852
Zoro #
G013078543
UPC #
721535761852
Country of Origin
China

Description

Bring the Bronson Swivel Bar Stool from Armen Living into your beautiful home! It is the best choice to bring in another seating option and does so without compromising on comfortability. The wonderful faux leather and metal accents give the Bronson a look of refinement, making you proud to show it off in your home. The foam-padded seat cushion offers you the most comfort available to you! This curved open-back stool will keep you relaxed while enjoying dinner with your friends and family. The Bronson also features a convenient metal footrest, for additional support and stability. The Bronson comes in a variety of color and finishes; black, gray, and white faux leather with brushed stainless-steel finish, black or vintage gray faux leather with black finish, chocolate faux leather and java finish, and white faux leather with silver finish. All color options are available in your choice of 25" counter height and 29" bar height.


  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 29" and our counter height stools hold you at a convenient 25" seat height.
  • SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • UPGRADED UPHOLSTERY - These stools are upholstered in a luxurious faux leather and fabric that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • MULTIPLE COLOR PREFERENCES - Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. This stool comes in your color choice of black, or gray faux leather with black finish, chocolate faux leather with a java finish, white or gray faux leather with a silver finish, or black, gray, or white faux leather with a brushed stainless-steel finish.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the metal footrest. This convenient footrest offers additional support and stability!
  • Product Dimensions: 22"W x 21"D x 38"H SH: 29"
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.