Nash Adjustable Black Wood Bar Stool in Gray Faux Leather with Black Metal
- Mfr # LCNABABLKGRY
- Zoro # G613077526
Specifications
Details
- MFR #
- LCNABABLKGRY
- Zoro #
- G613077526
- UPC #
- 840254337343
- Country of Origin
- China
Description
Make a chic style statement with our Nash Upholstered Adjustable Bar or Counter Stool. Combining a dose of comfort and style within its sleek and airy hugging back, our bar stool can give the perfect upgrade to your lounge, eat-in kitchen, or bar. A built-in footrest and generously padded backrest and seat offer a comfortable stay. Our chic and modern bar stool is available in both faux leather and fabric upholstery to provide an easy-care option that best suits your household. Crafted expertly from engineered wood and metal, the bar stool lends exceptional durability anywhere from your kitchen to a home office. It includes a smooth and sturdy lifting mechanism allowing you to adjust to a kitchen island, pub table, home bar, or adjustable desk with ultimate ease. A versatile seating option, our counter stool comes with a 360-degree swivel function with a smooth gliding system to create the perfect spot to linger in and enjoy conversations coming from all directions. The Nash adjustable bar or counter stool easily incorporates into any home and is available in your choice of light gray or blue fabric upholstery or gray faux leather upholstery with a black wood finish and black metal base.
- PRODUCT DIMENSIONS - W: 19 x D: 20 x H: 34.5 - 43 x Seat H: 24.5 - 33
- SWIVEL STOOL - The smooth 360-degree swivel motion of this counter or bar stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
- ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- COLOR OPTIONS - in your choice of light gray or blue fabric upholstery or gray faux leather upholstery with a black wood finish and black metal base.
- UNIVERSAL APPLICATION – Use this bar chair in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This stool chair requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.