Shop ARMEN LIVING

Bronson 29" Gray Faux Leather and Brushed Stainless Steel Swivel Bar Stool

  • Mfr # 721535762231
  • Zoro # G813076589

product price: 
$
261.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
721535762231
Zoro #
G813076589
UPC #
721535762231
Country of Origin
China

Description

Bring the Bronson Swivel Bar Stool from Armen Living into your beautiful home! It is the best choice to bring in another seating option and does so without compromising on comfortability. The wonderful faux leather and stainless-steel accents give the Bronson a look of refinement, making you proud to show it off in your home. The foam-padded seat cushion offers you the most comfort available to you! This curved open-back stool will keep you relaxed while enjoying dinner with your friends and family. The Bronson also features a convenient metal footrest, for additional support and stability. This stool comes in your color choice of Black, Gray, and White faux leather. It is also available in your choice of 25" counter height and 29" bar height.


  • SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • VERSATILE LOOK - This stool features gorgeous colors with modern accents that perfectly fit inside its surrounding environment. The Bronson design makes it suitable for all spaces, including living rooms, bedrooms, offices, and study rooms.
  • STABLE AND STURDY- This bar stool provides more stability with a strong 4-legged base, crafted entirely with stainless steel. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!
  • COMFORT AND RELAXATION - This stool was designed with ergonomic principles; shaping around your back with a wide seat for extra room. The soft foam-padded cushions offer extreme comfort, which helps to support and relax your back and body.
  • BUILT TO LAST - The stainless steel stool frame is crafted to be sturdy, strong, and stable; giving you years of enjoyment with this amazing bar stool! The weight capacity is 250 pounds.
  • MULTIPLE COLOR PREFERENCES - Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. This stool comes in your color choice of black, or gray faux leather with black finish, chocolate faux leather with a java finish, white or gray faux leather with a silver finish, or black, gray, or white faux leather with a brushed stainless-steel finish.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.