Shop ARMEN LIVING

Vienna 30" Swivel Bar Stool in Walnut Wood Finish with Brown Faux Leather

  • Mfr # LCVIBABRWA30
  • Zoro # G513078890

product price: 
$
125.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVIBABRWA30
Zoro #
G513078890
UPC #
643507346518
Country of Origin
China

Description

Elevate your space with the classic and sophisticated Vienna Swivel Faux Leather and Wood Counter or Bar Stool by Armen Living. This sleek and versatile barstool seamlessly combines style and comfort with its Mid-Century Modern design, effortlessly integrating into your home's existing decor. With the 360-degree swivel function, you and your guests have optimal mobility for staying engaged, regardless of your place in the room at any party and gathering. The sturdy frame is constructed with four robust wooden legs, elegantly accentuated by a plush, high-density foam cushion enveloped in high-grade faux leather upholstery. A square, steel footrest adds a touch of chic style without compromising practicality. The soft faux leather upholstery makes the Vienna and ideal choice for any entertaining home! With its two seat height options and armless design, you can the Vienna easily complements your kitchen island, peninsula counter, or home bar. The padded backrest, designed with ergonomic properties, ensures both comfort and proper alignment during use. Ideal for any home or apartment, the Vienna promises enduring comfort with its quality materials, guaranteeing a stylish and comfortable seat for years to come. Choose from the Vienna Counter or Bar Stool in 26” or 30” seat height, available in either a black wood finish with gray faux leather or a walnut wood finish with cream, gray, or brown faux leather to suit your individual taste and enhance your space.


  • PRODUCT DIMENSIONS - W: 17 In. x D: 20 In. x H: 39 In.x Seat H: 30 In.
  • SWIVEL FUNCTION - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! This stool comes in 26" counter height or 30" bar height options.
  • COLOR PREFERENCES - The Vienna is available in your choice of a walnut wood finish with cream, gray, or brown faux leather or a black wood finish with gray faux leather.
  • UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather, soft to the touch and comfortable to sit on for hours on end. Makes clean up a breeze and easily wipe away any spills in seconds, allowing you more time to enjoy your purchase.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.