Butterfly Adjustable Height Swivel Gray Faux Leather and Walnut Wood Bar Stool with Chrome Base
- Mfr # LCBUBAWAGRAY
- Zoro # G913078667
Specifications
Details
- MFR #
- LCBUBAWAGRAY
- Zoro #
- G913078667
- UPC #
- 643507349236
- Country of Origin
- China
Description
Add a touch of Mid-Century Modern glamour to your home with the Butterfly Adjustable Height Swivel Gray Faux Leather and Walnut Wood Bar Stool with Chrome Base from Armen Living. High-density foam cushions on the back and seat are wrapped in soft faux leather upholstery. The curved padded medium high back is ideal for posture alignment and an unmatched support for days on end. The adjustable seat height lever allows you to easily find a seat at your kitchen island, peninsula counter, or home bar. The 360-degree swivel motion allows you to easily engage with your friends and family regardless of their place in the room! The walnut wood arms wrap around the bottom of the seat, giving a true Mid-Century Modern feel to the kitchen bar stool. The sturdy chrome pedestal base keeps you firmly planted while the faux leather upholstery makes for easy cleanup, making this the perfect addition to any home! The Butterfly Adjustable Swivel Faux Leather and Walnut Wood Bar Stool with Chrome Base is available with your choice of Gray or Black faux leather upholstery.
- PRODUCT DIMENSIONS- W: 21 x D: 21 x H: 35-43 x Seat H: 24-33
- SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- COLOR PREFERENCES - The Butterfly is available with your choice of Gray or Black faux leather upholstery.
- STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
- MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.