Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carnaby King Platform Bed Frame in Black Brushed Oak Wood

  • Mfr # LCCFBDBLKG

  • Zoro # G313076591


original price: $1,205.99
6% off
new price: $1,128.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCCFBDBLKG
Zoro #
G313076591
UPC #
840254330566
Country of Origin
Viet Nam

Description

Bring modern elegance to your bedroom with a Carnaby bed frame in black brushed oak. Each piece is cut and layered to create an artisanal headboard that immediately strikes a visual impact. Featuring slim and minimal rails elevated upon tapered legs, the bed can truly make your bedroom feel light and airy. The rich lively grains of oak are brushed in a sleek black finish to add sophisticated drama. The wooden slats ensure your comfortability by allowing air to pass freely beneath your bed frame, ensuring your mattress maintains its freshness and gives you many more years of enjoyment, this also means you can use this bed frame without a box spring foundation. Hybrid, latex, and memory foam mattresses are ideal for use with platform beds, they are known to offer the most support and comfort. Lending a timeless appeal, our bed is available in both king and queen size to harmonize with any style of bedroom. Oak is a highly durable hardwood used for thousands of years. It has a unique grain pattern derived from the rings of the oak tree. It contains high levels of tannins, allowing the wood to resist insects, mould, and fungus naturally. It can serve as a comfy spot to read, lounge, and sleep through the night.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.