Cayman Aluminum Outdoor Coffee Table in Black

  • Mfr # SETODCMBLBX4

  • Zoro # G714934308


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Length
14 in
Finish
Black
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETODCMBLBX4
Zoro #
G714934308
UPC #
840254348653
Country of Origin
China

Dimensions

Width
48 in
Length
14 in
Depth
29 in

Details

Finish
Black
Color
Black
Material
Aluminum

Description

Enhance your outdoor area with the Cayman Aluminum Outdoor Coffee Table in Black. This stylish coffee table is designed to complement your outdoor seating set, featuring a durable, weather-resistant, and rust-free aluminum construction that ensures long-lasting performance in any environment. Ideal for entertaining or relaxing, the Cayman coffee table's sleek design provides a modern touch to your patio or backyard. Its fade and stain-resistant surface is perfect for withstanding the elements while maintaining its elegant appearance. Upgrade your outdoor space with this functional and chic aluminum coffee table, perfect for hosting gatherings or enjoying quiet moments outdoors.


  • •PRODUCT DIMENSIONS: W: 48 In. x D: 29 In. x H: 14 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •LIGHTWEIGHT ALUMINUM: Aluminum’s lightweight nature doesn't compromise its strength, providing durable yet portable furniture for patios, gardens, and outdoor living spaces.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Whether paired with lounge chairs, sectional sofas, or dining sets, this coffee table fits seamlessly into different seating configurations, enhancing your outdoor space's functionality.
  • •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.