Cayman Aluminum Outdoor Sofa in Black and Dark Gray

  • Mfr # SETODCMBLBX3

  • Zoro # G314934302


product price:  $1,389.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Dark Gray
Material
Aluminum, Fabric Cushions
Overall Length
27 in
Overall Width
80 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETODCMBLBX3
Zoro #
G314934302
UPC #
840254348646
Country of Origin
China

Dimensions

Overall Length
27 in
Overall Width
80 in
Depth
36 in

Details

Color
Dark Gray
Material
Aluminum, Fabric Cushions
Finish
Black

Description

Elevate your outdoor space with the Cayman Aluminum Outdoor Sofa in Black and Dark Gray. This contemporary sofa is expertly crafted from high-quality, weather-resistant, rust-free aluminum, ensuring exceptional durability for all outdoor conditions. Perfect for lounging or entertaining, the Cayman sofa features fade and stain-resistant fabrics that maintain their vibrant appearance even in direct sunlight and inclement weather. The luxurious dark gray cushions provide optimal comfort and come with convenient zipper closures for easy removal and cleaning. Transform your patio or backyard into a stylish oasis with this elegant and long-lasting outdoor sofa.


  • •PRODUCT DIMENSIONS: W: 80 In. x D: 36 In. x H: 27 In. x Seat H: 17 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Equipped with plush cushions and supportive backrests, our outdoor sofa provides the ultimate comfort for relaxing or socializing.
  • •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.