Shop ARMEN LIVING

Celine 26" Counter Height Swivel Gray Fabric and Espresso Wood Bar Stool

  • Mfr # LCCIBAESGR26
  • Zoro # G713076689

product price: 
$
307.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCCIBAESGR26
Zoro #
G713076689
UPC #
638126209016
Country of Origin
China

Description

Timeless style is at your fingertips with the Armen Living Celine 26" Counter Height Swivel Gray Fabric and Espresso Wood Bar Stool. The rounded back features high-end diamond tuft stitching and nail head accents as well as ergonomic properties to keep your back healthy and properly aligned. The 360-degree swivel provides optimal mobility and allows you to easily engage with your friends or family regardless of their place in the room. The Celine's legs are tipped with floor protectors, assuring that the barstool will not damage floors when moved, making this a great addition to any room! Pull the Celine up to your kitchen island, peninsula counter, or home bar to create a warm atmosphere. The wooden frame features an espresso finish that easily incorporates to any home regardless of style theme and the elegant silhouette makes for a beautiful conversation piece that will liven up any party or gathering. The Celine kitchen bar stool is available in your choice of Tan or Gray upholstery and both feature a beautiful espresso wood 4-leg base.


  • PRODUCT DIMENSIONS- W: 21 x D: 21.5 x H: 35 x Seat H: 26
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - The Celine is available in your choice of tan or gray fabric upholstery.
  • STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.