Eleanor 26in Swivel Counter Stool in Brushed Stainless Steel with Gray Faux Leather
- Mfr # LCELBABSGRY26
- Zoro # G414674825
Key Features
Specifications
Details
- MFR #
- LCELBABSGRY26
- Zoro #
- G414674825
- UPC #
- 797247602851
- Country of Origin
- China
- Finish
- Stainless Steel
- Color
- Gray
- Material
- Faux Leather, Stainless Steel, Foam, Composite Wood
Dimensions
- Length
- 34.5 in
- Height
- 20 in
- Width
- 20 in
Description
Create an inviting and comfortable setting with the Eleanor swivel chair, counter height stool or bar stool in faux leather and metal by Armen Living. This barstool offers a perfect blend of style and comfort, featuring a barrel-style seat and a sturdy 4-leg metal base. It is upholstered in durable faux leather, known for its resistance to cracking, staining, fading, and UV resistance. This modern stool is versatile and ideal for use at your kitchen island, pub table, bar table, or adjustable desk. Universally suitable for various settings in your home, it offers both style and convenience. The 360-degree swivel chair function ensures maximum mobility, and the smooth glide swivel allows you to change directions with ease, making it your new favorite seat. The Eleanor swivel chair seamlessly incorporates into any home decor and is available in your choice of counter or bar seat height. It comes in a brushed stainless-steel finish with black, gray, or white faux leather upholstery, or a black finish with black and gray faux leather upholstery. Elevate your space with the stylish and comfortable Eleanor Swivel Stool available in both 26-inch seat height and 30-inch seat height.
- •PRODUCT DIMENSIONS - W: 20 In. x D: 20 In. x H: 34.5 In. x Seat H: 26 In.
- •SWIVEL STOOL - The smooth 360-degree swivel motion of this bar or counter stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to it's user.
- •COLOR PREFERENCES - The Eleanor stool is available in a brushed stainless steel finish with black, gray, or white faux leather upholstery or a black finish with black and gray faux leather upholstery.
- •BUILT TO LAST - This durable bar or counter stool is constructed from quality materials allowing for a 250lbs weight capacity per seat.
- •UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds, allowing you more time to enjoy and less time cleaning.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered! The Eleanor is available in your choice of a 30 or 26 inch seat height option.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.