Charlotte 26in Swivel Counter Stool in Brushed Stainless Steel with White Faux Leather
- Mfr # LCCHBABSWHI26
- Zoro # G014674942
Key Features
Specifications
Details
- MFR #
- LCCHBABSWHI26
- Zoro #
- G014674942
- UPC #
- 797247604855
- Country of Origin
- China
- Finish
- Stainless Steel
- Color
- White
- Material
- Stainless Steel, Faux Leather, Foam, Composite Wood
Dimensions
- Height
- 18 in
- Length
- 34 in
- Width
- 18 in
Description
Embrace the refined style of the Charlotte swivel chair, faux leather bar stool from Armen Living. This modern bar stool features a metal 4-leg base and faux leather upholstery. Faux leather resists cracking, staining, fading, and is UV resistant, ensuring its durability. Counter height stool or bar stools with a swivel mechanism offer greater convenience for everyday use and when entertaining. The wonderful full 360-degree swivel function provides maximum mobility. The smooth glide swivel chair function allows you to change directions with ease, making this your new favorite seat. This modern stool has an open back, creating a breathable seat that allows for comfortable, extended periods of sitting. The stylish Charlotte barstools come in a black finish with gray or coffee upholstery or a brushed stainless-steel finish with black, gray, or white faux leather upholstery. The Charlotte is available in both 26-inch seat height and 30-inch seat height.
- •PRODUCT DIMENSIONS - W: 18 In. x D: 18 In. x H: 34 In. x Seat H: 26 In.
- •SWIVEL FUNCTION - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- •UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
- •COLOR PREFERENCES - The Charlotte is available in a variety of finishes from matte black to stainless steel. It can be upholstered in a wide of colors including black, white and shades of gray to best suit your home.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! This stool comes in your choice of 26" counter height or 30" bar height options.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.