Cirque 54" Round Walnut Wood and Metal Pedestal Dining Table

  • Mfr # LCCQDIWA

  • Zoro # G213079524


product price:  $799.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCCQDIWA
Zoro #
G213079524
UPC #
721535741816
Country of Origin
Malaysia

Description

The 54" round Armen Living Cirque dining table features an intricate metal pedestal base. The unique style lends itself to a mid-century modern design theme, but it serves as a universal piece that can easily be paired with any style dining chairs. This table will surely update the décor in whatever room you decide to place it in Beautiful and practical, this spacious table can seat up to 6 of your closest friends or family members. The Armen Living Cirque dining table is sure to please, with a striking black base, complemented with your choice of Walnut or Black tabletop. We stand by the quality, the craftsmanship, and the integrity of our product by offering a 1-year warranty for all our products. We want our customers to enjoy our product and we will always be there to help with our top-notch customer service support. Product Dimensions: 54" ROUND"W x "D x 30"H


  • Ideal for the breakfast nook, kitchen, or dining room, this mid-century modern dining table measures 54" across, and comfortably accommodates up to six people
  • Iconic accents, striking details, and a sleek silhouette transform this round dining table into a beautiful piece for people looking to update their décor in their homes
  • This circular dining table sits atop an elegant circular wire base and coated cast-iron foot ring
  • The unique arrangement of metal rods creates an eye-catching dimension
  • Features a round MDF table top, making the table easy to clean and maintain
  • Product Dimensions: 54" ROUND"W x "D x 30"H
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.