
Cirque and Jackie 5 Piece Black Round Dining Set
Mfr # SETCQDIBLK5E
Zoro # G613077748
product price: $1,259.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SETCQDIBLK5E
Zoro #
G613077748
UPC #
721535742172
Country of Origin
Malaysia
Description
The Armen Living Cirque and Jackie mid-century dining set promises an unmatched degree of comfort and dependability, making it an ideal choice for the contemporary dining room. The Cirque's modern design boasts a black intricate pedestal metal base, brilliantly complemented by the table's stylish Black Veneer round top design. This combination finds its ideal match in the Jackie's sleek black frame. Foam padded and exceptionally comfortable, the Jackie offers a supportive frame wrapped in a sophisticated brown fabric package. The Cirque/Jackie combination is designed to fit in any dining room but features a versatile appearance that makes it perfect for just about any room of the house. The Cirque/Jackie set comes with 1 dining table and 4 dining chairs.Included: 1 Dining Table 4 Dining ChairsSeat Height: 18 InchesTable Material: Rubberwood, VeneerChair Upholstery Material: Brown PolyesterAssembly Required: YesShips In: 4 BoxesDining Chair Dimensions: 21 in. W x 22 in. D x 30 in. H SH: 18 in. Table Dimensions: 54 in. ROUND in. W x in. D x 30 in. HNOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.