Shop ARMEN LIVING

Cirque and Lima 5 Piece Black Round Dining Set

  • Mfr # SETCQDIBLK5D
  • Zoro # G313077802

product price: 
$
1,239.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SETCQDIBLK5D
Zoro #
G313077802
UPC #
721535742165
Country of Origin
Malaysia

Description

The Armen Living Cirque and Lima mid-century dining set promises an unmatched degree of comfort and dependability, making it an ideal choice for the contemporary dining room. The Cirque's modern design boasts a black intricate pedestal metal base, brilliantly complemented by the table's stylish Black Veneer round top design. This combination finds its ideal match in the Lima's sleek black frame. Foam padded and exceptionally comfortable, the Lima offers a supportive frame wrapped in a sophisticated Gray fabric package. The Cirque/Lima combination is designed to fit in any dining room but features a versatile appearance that makes it perfect for just about any room of the house. The Cirque/Lima set comes with 1 dining table and 4 dining chairs.Included: 1 Dining Table 4 Dining ChairsSeat Height: 18.5 InchesTable Material: Rubberwood, VeneerChair Upholstery Material: Gray PolyesterAssembly Required: YesShips In: 4 BoxesDining Chair Dimensions: 20 in. W x 22 in. D x 31.5 in. H SH: 18.5 in. Table Dimensions: 54 in. ROUND in. W x in. D x 30 in. HNOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.