Shop ALATERRE FURNITURE
See all product information
Create Account
48 W X 38 L X 30 H
- Mfr # ANNP04172071
- Zoro # G8331909
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Width
48
Length
38
Height
30
Color
Concrete Gray
Overall Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANNP04172071
- Zoro #
- G8331909
- UPC #
- 848595017498
- Country of Origin
- Viet Nam
- Color
- Concrete Gray
- Weight
- 122.05
- Material
- MDF
Dimensions
- Width
- 48
- Length
- 38
- Height
- 30
- Overall Width
- 48
- Overall Height
- 30
- Overall Length
- 38
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. This set is perfect for your kitchen, dining room or even rec room/bar area. Mix and match to achieve your desired look. This collection allows you to affordably update your spaces to a very stylish look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.