Cirque and Polly 5 Piece Black Round Dining Set

  • Mfr # SETCQDIBLK5C

  • Zoro # G213077537


product price: $1,239.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETCQDIBLK5C
Zoro #
G213077537
UPC #
721535742158
Country of Origin
Malaysia

Description

The Armen Living Cirque and Polly mid-century dining set promises an unmatched degree of comfort and dependability, making it an ideal choice for the contemporary dining room. The Cirque's modern design boasts a black intricate pedestal metal base, brilliantly complemented by the table's stylish Black Veneer round top design. This combination finds its ideal match in the Polly's sleek black frame. Foam padded and exceptionally comfortable, the Polly offers a supportive frame wrapped in a sophisticated Gray fabric package. The Cirque/Polly combination is designed to fit in any dining room but features a versatile appearance that makes it perfect for just about any room of the house. The Cirque/Polly set comes with 1 dining table and 4 dining chairs.Included: 1 Dining Table 4 Dining ChairsSeat Height: 18.5 InchesTable Material: Rubberwood, VeneerChair Upholstery Material: Gray PolyesterAssembly Required: YesShips In: 4 BoxesDining Chair Dimensions: 20 in. W x 23 in. D x 30.5 in. H SH: 18.5 in. Table Dimensions: 54 in. ROUND in. W x in. D x 30 in. HNOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products