
Cortina 79" Mid-Century Modern Black Wood Dining Table with Black Legs
Mfr # LCCODIBL
Zoro # G713078423
product price: $539.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCCODIBL
Zoro #
G713078423
UPC #
721535741809
Country of Origin
Malaysia
Description
The Armen Living Cortina dining table is a perfect addition to your dining room or eat in kitchen. The base shape of this table lends itself to the mid-century modern theme but easily incorporates into any home. Seat up to 6 of your closest friends or family members at the Armen Living Cortina dining table, available in a Walnut or Black finish.
- Included: 1 Dining Table
- Seats Up To: 6
- Finish: Walnut or Black
- Table Top Thickness: 3⁄4"
- Material: Rubberwood, Veneer
- Assembly Required: Yes
- Ships In: 2 Boxes
- Product Dimensions: 79"W x 35"D x 29.5"H
- Comes with standard 1 year limited warranty
- NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
- Included: 1 Dining Table
- Seats Up To: 6
- Finish: Walnut or Black
- Table Top Thickness: 3⁄4"
- Material: Rubberwood, Veneer
- Product Dimensions: 79"W x 35"D x 29.5"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.