Zoro Homepage

Cortina and Varde 5 Piece Black Rectangular Dining Set

  • Mfr # SETCODIBLK5A

  • Zoro # G513076742


product price: $1,129.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETCODIBLK5A
Zoro #
G513076742
UPC #
721535742226
Country of Origin
Malaysia

Description

The Armen Living Cortina and Varde mid-century dining set boasts an ideal combination of comfort and style that is certain to make every family gathering relaxing and memorable. The Cortina's Black Veneer frame and beautiful top are complemented beautifully by the Varde's stylish Gray upholstery and sleek construction. The Varde's back cushion accents and overall tall back design make the side chair not only appealing to the eye, but perfectly supportive as well. The Cortina/Varde combination is designed to complement any mid-century dining room decor but features a versatility that makes it work well in just about any room of the house. The Cortina/Varde set comes with 1 dining table and 4 dining chairs.Included: 1 Dining Table 4 Dining ChairsSeat Height: 19 InchesTable Material: Rubberwood, VeneerChair Upholstery Material: Gray PolyesterAssembly Required: YesShips In: 4 BoxesDining Chair Dimensions: 20 in. W x 22 in. D x 37.5 in. H SH: 19 in. Table Dimensions: 79 in. W x 35 in. D x 29.5 in. HNOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.