Shop ARMEN LIVING

Crimson 26" Faux Leather and Wood Bar and Counter Height Stool

  • Mfr # LCCRBAGR26
  • Zoro # G313079554

product price: 
$
139.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCCRBAGR26
Zoro #
G313079554
UPC #
721535751594
Country of Origin
China

Description

The Armen Living Crimson kitchen bar stool is an excellent choice for a modern kitchen or home bar. A highlight of the Crimson bar stool is its durable black brushed wood construction and the inclusion of a convenient square footrest for support. The stool has a durable wood supported seat that features a medium-high back, which allows for excellent support that helps you and your guests maintain proper posture. The intricate layered V-design featured on the beautiful faux leather upholstery adds to the uniqueness of the bar stool. The stool's foam padding assures a comfortable and relaxing experience. The Crimson stool is a furniture piece that is certain not to disappoint and comes in your choice of 26-inch counter height and 30-inch bar height


  • STABLE AND STURDY - The Crimson stool provides stability with its strong 4-leg base giving you a sturdy foundation to sit upon for hours. The square metal footrest is ideal for propping your feet up while socializing or eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • EXTRA COMFORT - Performance quality upholstery wrapped around a high-density foam cushion on the back and seat allow you and your guests countless hours of comfortable seating. Enjoy the full support of this bucket style seat with convenient arm rests.
  • CONVENIENT DESIGN - A sturdy non swivel bucket seat atop a stylish bent wood leg design bring the best of comfort and style together. The contemporary v-stitch detail on the seat is a unique compliment to the wooden legs that lend themselves to the mid-century modern era. The cohesion of the two styles together gives you an exceptional piece of furniture that will last for many years of enjoyment.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.