Shop ARMEN LIVING
Create Account
Stancoste Swivel Counter Stool in Brown Oak Wood Finish with Beige Fabric
- Mfr # 840254332157
- Zoro # G313077680
product price:Â
$
207.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840254332157
- Zoro #
- G313077680
- UPC #
- 840254332157
- Country of Origin
- Viet Nam
Description
Classic and practical, the Stancoste Swivel Bar or Counter Stool in Wood with Fabric Upholstery is an ideal choice for any home or apartment. Updating your space with new kitchen barstools is an easy way to create a new feel instantly! Whether you're restyling your kitchen island or moving into a new place and without any dining furniture; counter or bar height stools are a convenient quick fix. The Stancoste swivel bar stool has a sturdy 4 leg base constructed from rubberwood. Rubberwood is a durable hardwood belonging to the maple family. Its dense grain character makes it a stable construction material that is naturally resistant to fungus and bacteria. The strong rubberwood frame is complimented by rich polyester upholstery. The long-term durability of polyester makes it an ideal choice of stool upholstery fabric for families with children and pets. Polyester upholstery is water repellent, stain resistant, budget friendly, and less prone to discoloration. Counter or bar height stools should combine style with convenience. The 180-degree memory swivel or 'spin-back' seat allows you to swivel either way and the seat always returns to forward facing position when you stand up. The Stancoste bar or counter stool features a sophisticated wingback design, is available in your choice of 26 inch or 30 inch seat heights and comes in your choice of a grey oak wood finish with taupe or mocha fabric, or a brown oak wood finish with taupe or beige fabric upholstery.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.