Crown Aluminum and Teak Wood Outdoor Chair in Black and Dark Gray
Mfr # SETODCRBLBX1
Zoro # G114934298
Key Features
Specifications
Product Information
Dimensions
Details
Description
Enhance your outdoor living area with the Crown Aluminum and Teak Wood Outdoor Chair. Constructed with high-quality, weather-resistant aluminum and beautiful teak wood accents, this chair is built to endure the elements while providing a sleek, modern aesthetic. The UV-protected upholstery ensures long-lasting durability, while the dark gray or light gray cushions feature a convenient zipper closure for easy cleaning and maintenance. The teak wood arms not only add a warm touch to the contemporary design but also complement the overall elegance of the set. Available in either a black aluminum finish with dark gray cushions or a white aluminum finish with light gray cushions, the Crown Outdoor Chair is the ideal choice for enhancing your patio, backyard, or poolside area. Transform your outdoor space into a luxurious retreat with the Crown Aluminum and Teak Wood Outdoor Chair, where comfort meets style for unforgettable moments outdoors!
- •PRODUCT DIMENSIONS: W: 28 In. x D: 32 In. x H: 28 In. x Seat H: 18 In.
- •ALL WEATHER MATERIALS: With rust-proof aluminum frames and weather-resistant teak wood, this outdoor furniture withstands the elements, making it perfect for all-season outdoor living.
- •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
- •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
- •VERSATILE DESIGN: Perfect for any outdoor setting, this outdoor club chair can effortlessly transition from casual lounging by the pool to stylish seating around the patio fire pit or dining table.
- •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.