Crown Aluminum and Teak Wood Outdoor Coffee Table in Black

  • Mfr # SETODCRBLBX4

  • Zoro # G514934294


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Width
43 in
Length
14 in
Finish
Black
Material
Aluminum, Teak, Stone glass
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETODCRBLBX4
Zoro #
G514934294
UPC #
840254348714
Country of Origin
China

Dimensions

Width
43 in
Length
14 in
Depth
24 in

Details

Finish
Black
Material
Aluminum, Teak, Stone glass
Color
Dark Gray

Description

Enhance your outdoor lounging experience with the Crown Aluminum and Teak Wood Outdoor Coffee Table. Crafted from high-quality weather-resistant aluminum and adorned with elegant teak wood accents, this coffee table is built to withstand the elements and is ideal for both entertaining and relaxation. Its UV-resistant surface ensures longevity, keeping it looking fresh and vibrant for years to come. The modern design features a seamless integration of materials that not only elevates your outdoor dcor but also offers a warm and inviting touch. The coffee table is available in two stunning finishes: a sleek black aluminum with dark gray accents or a crisp white aluminum with light gray, allowing you to choose the perfect match for your patio or backyard. Whether you're hosting friends or enjoying a quiet evening outdoors, the Crown Aluminum and Teak Wood Outdoor Coffee Table serves as a stylish centerpiece, enhancing your outdoor gatherings while providing durability and elegance. Upgrade your outdoor seating set with this essential piece that combines form and function effortlessly!


  • •PRODUCT DIMENSIONS: W: 43 In. x D: 24 In. x H: 14 In.
  • •ALL WEATHER MATERIALS: With rust-proof aluminum and weather-resistant teak wood, this outdoor furniture withstands the elements, making it perfect for all-season outdoor living.
  • •LIGHTWEIGHT ALUMINUM: Aluminum’s lightweight nature doesn't compromise its strength, providing durable yet portable furniture for patios, gardens, and outdoor living spaces.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Whether paired with lounge chairs, sectional sofas, or dining sets, this coffee table fits seamlessly into different seating configurations, enhancing your outdoor space's functionality.
  • •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.