Crown Outdoor Patio Swivel Bar Stool in Black Aluminum with Wood Accent and Dark Gray Cushions
- Mfr # LCCRSWBABLKDGRY30
- Zoro # G414674894
Key Features
Specifications
Product Information
- MFR #
- LCCRSWBABLKDGRY30
- Zoro #
- G414674894
- UPC #
- 840254343207
- Country of Origin
- China
Dimensions
- Width
- 23.5 in
- Depth
- 23.5 in
- Length
- 48 in
Details
- Color
- Dark Gray
- Material
- Aluminum, Polyester, Polyurethane, Polyfiber
- Finish
- Black
Description
Introducing the Crown Outdoor Patio Swivel Bar or Counter Stool an epitome of modern elegance and outdoor comfort meticulously designed to elevate your lounging experience. This versatile stool seamlessly integrates the contemporary allure of aluminum with the tactile sophistication of wood detailing and the plush comfort of removable cushions, creating a luxurious and enduring piece of outdoor furniture. Crafted with precision, the Crown Outdoor Patio Swivel Stool features a robust aluminum frame, ensuring durability and a sleek aesthetic that effortlessly complements various outdoor settings. Available in both 26-inch and 30-inch heights, this stool caters to both bar and counter heights, offering flexibility to suit your specific needs. The water-resistant and UV-resistant features of the Crown Swivel Stool make it a resilient choice for your outdoor space. Whether bathed in sunlight or facing unexpected rain, this stool stands as a steadfast and stylish seating solution for your patio or outdoor bar area. The incorporation of wood detailing adds a visually appealing contrast with the aluminum frame. Paired with removable cushions, the Crown Swivel Stool invites you to relax in both style and comfort, providing a sumptuous seating option for your outdoor gatherings. Whether you're enjoying a refreshing drink at the bar or a casual meal at the counter, the swivel feature of the Crown Stool enhances mobility, allowing you to effortlessly engage with your surroundings. Transform your outdoor space with the Crown Stool, where form and function converge for an unparalleled outdoor seating experience.
- •PRODUCT DIMENSIONS - W: 23.5 In. x D: 23.5 In. x H: 48 In. x Seat H: 30 In.
- •WEATHER RESISTANT - Powder coating provides a robust and durable finish that is resistant to scratches, chips, and fading. This makes powder-coated aluminum furniture suitable for outdoor use, as it can withstand exposure to the elements. In addition, it helps prevent rust and corrosion, ensuring that the furniture maintains its appearance and structural integrity over time.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
- •SWIVEL MOTION - This outdoor lounge chair features a 360-degree swivel functionality and return motion for optimal comfort and mobility.
- •SUPER PLUSH - This item features removeable cushions with a zipper closure. These cushion covers are already water-resistant but can be removed for easy cleaning.
- •TEAK WOOD - Teak wood is inherently durable and is an excellent choice for outdoor furniture and applications where exposure to the elements is a concern. Teak Wood will turn a silver-gray color over time and develop a natural patina. To preserve its original color, ensure lasting quality, and extend your wood’s life span, we recommend covering it when not in use and using teak-specific care products.
- •MINIMAL ASSEMBLY - Assembles in as easy as 1, 2, 3. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.