
Crystal Adjustable Height Swivel Gray Faux Leather and Gray Walnut Bar Stool
Mfr # LCCRBAGRBS
Zoro # G213079760
Specifications
Product Information
Description
Add a modern touch to your home or apartment with the Crystal Adjustable Height Swivel Gray Faux Leather and Gray Walnut Bar Stool with Brushed Stainless-Steel Base from Armen Living. The Crystal showcases a unique wood backing that features a geometric cut out design that will surely start conversation amongst your family and friends at your next party or gathering. The beautiful stainless-steel finish is impressively stain-resistant, resilient to marking and easy to clean. Adjustability and mobility play a huge role in the importance of the Crystal. The adjustable seat height and armless design make this an easy stool to pull up to your kitchen island, peninsula counter, or home bar. The swivel function ranges 360-degrees which make it easy to stay fully engaged with your guests regardless of their place in the room! The high back provides ergonomic properties to keep your back healthy and properly aligned. The Crystal kitchen stool is available in your choice of a gray faux leather upholstery with a gray walnut wood back or a gray fabric upholstery with walnut wood back, both come with a brushed stainless steel base.
- PRODUCT DIMENSIONS- W: 19 x D: 17 x H: 30-41 x Seat H: 21-31
- SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- COLOR PREFERENCES – The Crystal is available in gray faux leather upholstery with a gray walnut wood back or a gray fabric upholstery with walnut wood back, both come with a brushed stainless steel base.
- STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
- MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.