Dani 26" Brown Faux Leather Barstool in Walnut Glazed Finish

  • Mfr # LCDIBAWGBR26

  • Zoro # G313078717


product price:  $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCDIBAWGBR26
Zoro #
G313078717
UPC #
721535744022
Country of Origin
China

Description

Clean lines and neutral colors make the chic Armen Living Dani barstools a must-have addition to your kitchen or bar. The stools' round back features just the right amount of curve that plays against the elegant wood legs. The lovely four leg base is the perfect accompaniment to the soft upholstery of the seat. Placed at your kitchen counter, game table, or around a counter height table, these Armen Living Dani barstools are a trendy style statement you will love having in your home. The Armen Living Dani barstools are available in your choice of Gray velvet upholstery with a brushed black wooden frame or black faux leather upholstery with a walnut glazed wooden frame.

  • Included: 1 Barstool
  • Seat Height: 26"
  • Upholstery Color: Gray or Brown
  • Upholstery Material: Faux Leather
  • Assembly Required: Yes
  • Ships In: 1 Box
  • Product Dimensions:
  • Comes with standard 1 year limited warranty
  • NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
  • Included: 1 Barstool
  • Seat Height: 26
  • Upholstery Color: Gray or Brown
  • Product Dimensions: 19"W x 19"D x 35.75"H SH: 26"
  • Upholstery Material: Faux Leather
  • NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products