Shop ARMEN LIVING

Dani 26" Gray Velvet Barstool in Black Brushed Wood Finish

  • Mfr # LCDIBABLGR26
  • Zoro # G013078796

product price: 
$
120.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCDIBABLGR26
Zoro #
G013078796
UPC #
721535744015
Country of Origin
China

Description

Clean lines and neutral colors make the chic Armen Living Dani barstools a must-have addition to your kitchen or bar. The stools' round back features just the right amount of curve that plays against the elegant wood legs. The lovely four leg base is the perfect accompaniment to the soft upholstery of the seat. Placed at your kitchen counter, game table, or around a counter height table, these Armen Living Dani barstools are a trendy style statement you will love having in your home. The Armen Living Dani barstools are available in your choice of Gray velvet upholstery with a brushed black wooden frame or black faux leather upholstery with a walnut glazed wooden frame.

  • Included: 1 Barstool
  • Seat Height: 26"
  • Upholstery Color: Gray or Brown
  • Upholstery Material: Faux Leather
  • Assembly Required: Yes
  • Ships In: 1 Box
  • Product Dimensions:
  • Comes with standard 1 year limited warranty
  • NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
  • Included: 1 Barstool
  • Seat Height: 26
  • Upholstery Color: Gray or Brown
  • Product Dimensions: 19"W x 19"D x 35.75"H SH: 26"
  • Upholstery Material: Faux Leather
  • NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.