Shop MANHATTAN COMFORT
See all product information
Create Account
Cosmopolitan Metal Upholstered Barstool in Stone Gray
- Mfr # BS015-ST
- Zoro # G124296966
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Material
Vegan Leather
Overall Height
37.8 in
Color
Gray
Overall Length
23.7 in
Seat Height
29.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS015-ST
- Zoro #
- G124296966
- UPC #
- 850088764857
- Country of Origin
- China
- Material
- Vegan Leather
- Color
- Gray
- Item
- Barstool
Dimensions
- Overall Height
- 37.8 in
- Overall Length
- 23.7 in
- Seat Height
- 29.5 in
- Overall Width
- 21 in
- Seat Depth
- 17.5 in
Description
Our cosmopolitan Modernist stool embodies the elegance and pared-down aesthetic of midcentury furnishings. Amply padded for comfort, the upholstered seat is supported by an open metal frame that echoes its clean, geometric lines.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.