Diana 26in Swivel Black Wood Counter Stool in Gray Faux Leather
- Mfr # LCDIBABLKGRY26
- Zoro # G814674975
Key Features
Specifications
Details
- MFR #
- LCDIBABLKGRY26
- Zoro #
- G814674975
- UPC #
- 840254336995
- Country of Origin
- China
- Finish
- Black
- Color
- Gray
- Material
- Wood, Faux Leather, Metal
Dimensions
- Width
- 20 in
- Length
- 34 in
- Height
- 21 in
Description
Elevate any corner with the chic style and linger-worthy comfort of our Diana Upholstered Swivel Bar or Counter Stool. The stylish bar stool utilizes bentwood construction to sculpt a stunning barrel back to envelope you in comfort. Its graceful curves are complemented by bentwood legs and a metal ring that acts as a footrest for added comfort and functionality. Finished off with a padded seat and stunning tufting detail on the back, our counter stool allows you to enjoy meals and conversations at a bar or high-dining table with style and comfort. It is available in both faux leather and fabric upholstery to provide an easy-care material for your home. This wood bar stool features a modern and versatile design ideal for your kitchen island, pub table, home bar, or adjustable desk. With durable and sturdy construction, our bar stool can be used anywhere from a kitchen to a home office. It is fitted with a wonderful 360-degree swivel function with a smooth gliding system, allowing you to change direction and follow conversations with ultimate ease. The Diana swivel bar or counter stool easily incorporates into any home and is available in your choice of 26-inch or 30-inch seat height in a walnut wood finish with gray, cream, and black faux leather upholstery, and black wood finish with gray faux leather and light gray fabric upholstery.
- •PRODUCT DIMENSIONS - W: 20 x D: 21 x H: 34 x Seat H: 26
- •SWIVEL STOOL - The smooth 360-degree swivel motion of this counter or bar stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
- •HEIGHT VARIATION OPTIONS - This bar or counter stool comes in your choice of 26" counter height or 30" bar height options.
- •COLOR OPTIONS - Available in your choice of walnut wood finish with gray, cream, and black faux leather upholstery, and black wood finish with gray faux leather and light gray fabric upholstery.
- •UNIVERSAL APPLICATION – Use this bar chair in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This stool chair requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.