Doris Outdoor Patio Dining Chair in Dark Eucalyptus Wood with Truffle Rope - Set of 2
- Mfr # LCDOSITRU
- Zoro # G314674918
Key Features
Specifications
Details
- MFR #
- LCDOSITRU
- Zoro #
- G314674918
- UPC #
- 840254346437
- Country of Origin
- Viet Nam
- Color
- Truffle
- Material
- Eucalyptus, Rope
- Finish
- Dark Eucalyptus
Dimensions
- Width
- 26 in
- Depth
- 22 in
- Length
- 31 in
Description
The Doris Dark Eucalyptus and Truffle Rope Indoor and Outdoor Dining Chairs from Armen Living will introduce a completely new feel to your outdoor living area with its alluring aesthetic and its refined charm. The Doris outdoor dining chairs come in a set of two - perfect for mixing and matching to create your ideal preferred outdoor atmosphere. This outdoor chair is wrapped in resilient regatta rope cording, providing supple support while still allowing for element passthrough - also enhancing your seating experience with a softness that rivals most fabrics. The open chair back creates a breathable seating option that keeps you comfortable while you are seated. Featuring a eucalyptus wood frame, the Doris is durable and highly weather-resistant giving you years of extra enjoyment thanks to the longevity of these chairs. The Doris chairs are sold as a pair and are stackable. The Doris Outdoor Dining Chair is available in your choice of dark eucalyptus with black or truffle rope or light eucalyptus with charcoal rope.
- •PRODUCT DIMENSIONS - W: 26 In. x D: 22 In. x H: 31 In. x Seat H: 18 In.
- •SOLID WOOD - The exceptionally fast growth of the eucalyptus tree makes it a sustainable resource and a favorite choice for eco-conscious consumers. Eucalyptus wood is especially resistant to outdoor weather and is naturally water-resistant. The high oil content present in eucalyptus wood makes it wick any moisture with ease.
- •WOVEN ROPE - This seating option features an intricately woven rope design that offers excellent support and comfort for your enjoyment. The rope cord is not only durable, capable of lasting in harsh weather conditions, it is also extremely comfortable!
- •BUILT TO LAST - Whether you place this masterfully crafted piece of furniture indoors or outdoors, you will be provided with stability and strength - always giving you a stable foundation with optimal comfort. In addition, this chair has a weight capacity of 250 lbs.
- •SET OF TWO - The chair comes in a set of 2 chairs, giving you the option to mix and match around your indoor or outdoor living space or place them both together! This masterfully crafted furniture will look just as great indoors as it will outdoors - the choice is yours to make!
- •COLOR PREFERENCES - The Doris Outdoor Dining Chair is available in light eucalyptus wood with charcoal rope or dark eucalyptus with truffle or black rope.
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled to you and makes decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.