Zoro Homepage

Dua Gray Concrete Coffee Table with Antique Brass

  • Mfr # LCDUCOCC

  • Zoro # G613079896


product price: $456.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCDUCOCC
Zoro #
G613079896
UPC #
721535745425
Country of Origin
Viet Nam

Description

The Armen Living Dua Coffee Table is an eye-catching piece that is both unique and glamourous. This round table will give your living room an antique aesthetic with its stylish concrete accent top. The x-shaped based add structure and sturdiness to ensure durability of the product, while the antique gold with the concrete accent top add a glitzy but modern twist to any home. This round antique brass metal coffee table offers enough space for you to conveniently keep coffee cups, remote controls, magazines, or a laptop. The open frame provides ample space for sitting and walking around it conveniently. Included: 1 coffee table Table Concrete, Antique Brass Metal Material: Antique Brass metal, Concrete Assembly Required: Yes Features: This eye-catching piece is a decorative accent to your home while being practical for use in all rooms Features: Two tone finish with concrete accent with antique brass metal for glamorous look Features: Concrete accent top is spacious, and the X metal base provide sturdy foundation Ships In: 1 Boxes Table Dimensions: 31.5 W X 31.5 D X 15.7 Table Top Thicknes: 2 in. NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.